Learn More
Waters Corp Waters Corporation Column, C4, 300Å, 1.7 μm, 300 μm x 50 mm
Supplier: Waters Corp 186009260
Designed for optimal performance in nano- to micro-scale liquid chromatographic separation, these columns deliver high sensitivity, resolution, and reproducibility for biomarker discovery and protein identification. They feature an ultra-low dispersion design, withstand 15,000 psi operating pressure, and ensure superior longevity.
- Features a 300 μm ID for optimal nano- to micro scale chromatography.
- Withstands 15,000 psi operating pressure and handles pressure fluctuations.
- Contains BEH Technology 300Å pore, C4, 1.7 μm particles.
- Batch QC tested with protein standard mix for consistent performance and longer analytical column life.
- Operates within a wide pH range of 1 to 10.
- Includes pre-assembled ZenFit Connectors for simplified, reliable critical connections.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.