Learn More
Waters Corp Waters nanoEase M/Z Protein BEH C4 Column, 300 Å, 1.7 μm
Supplier: Waters Corp 186009261
These columns are engineered for optimal performance in nano- to micro-scale liquid chromatographic separations, providing high sensitivity, resolution, and reproducibility for biomarker discovery and protein characterization. Featuring an ultra-low dispersion design, these 300 μm ID columns are easy to use, withstand 15000 psi operating pressure, and manage pressure fluctuations for superior longevity.
- Features C4 chemistry and BEH particle technology for reversed phase separation.
- Offers a pore size of 300 Å and a particle size of 1.7 μm.
- Has an inner diameter of 300 μm and a length of 100 mm.
- Compatible with a pH range of 1 to 10.
- QC tested with a protein standard mix for consistent performance.
- Manufactured in a cGMP, ISO 9001-certified facility.
- Equipped with pre-assembled ZenFit Connectors that are fingertight and reusable.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.