Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Nanotek™ 12 in. Ultra Thin Cleanroom Nitrile Gloves

Catalog No. 19150221
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-221 Medium
19-150-220 Small
19-150-222 Large
19-150-223 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-150-221 Supplier Valutek™ Supplier No. VTGNUTCRB12MD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ultra thin cleanroom gloves feature low particulate and extractable counts and are recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment.

  • 100% clean, synthetic nitrile polymer and does not contain latex
  • Textured fingertips and a beaded long cuff design
  • Tested and manufactured in ISO compliant facilities
  • Recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
  • For use in a wide variety of applications including wafer fabrication, disk drives, semiconductor, biotechnology, non-aseptic pharmaceutical and optics
  • Packaged cuffs on bottom, vacuum sealed, flat packed and with a carton liner
  • Critical environment compatible
  • Accelerator and sulfur free
  • 12 in./29 cm length
  • Powder free, double chlorination and 18 megaohm D.I. water rinse
  • Low levels of particles and extractable counts
  • ESD compliant, acid and solvent compatible

Specifications

Certifications/Compliance ISO 3, ISO 4
Cleanroom Class Class 1 (ISO 3)
Accelerator Free Yes
Applications Laboratory, Industrial, Healthcare
Color White
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Size Medium
Sterility Non-sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.10 mm
Model VTGNUTCRB-MD
Quantity 1000 Gloves/Cs. (10 bags of 100 ea.)
Series Nanotek
Length (English) 12 in.
Length (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.