Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex NAP10 Purification Rack - 24 Position
SDP

Catalog No. 01259175
Change view
Click to view available options
Dimensions (L x W x H):
5.5 x 8.3 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-259-175 5.5 x 8.3 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 01-259-175 Supplier Poltex Supplier No. NAP10EL24
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart
N/A

Elution rack for purification columns in a 24 position design. Reservoir and elution plate are removable and interchangeable for binding, wash, and elution steps.

  • Elution rack for purification columns
  • 24-position capacity
  • Removable and interchangeable reservoir and elution plate
  • Supports binding, wash, and elution steps
  • Durable and cleanable PETG construction
  • Consumables not included

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Tubes
Material PETG
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Elution Rack for Purification Columns
Quantity 1 Ea.
Dimensions (L x W x H) 5.5 x 8.3 x 5 in.
Weight (English) 1 lb.
Product Type Vessel Rack
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.