Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Dish Brush, Medium, 290 mm, FDA Compliant, 1 ea

Catalog No. 502846112
Encompass

This utility brush is engineered for effective and thorough detail cleaning of machinery and equipment within various industrial and food service environments.

  • Medium bristle stiffness for versatile cleaning tasks
  • Constructed from polypropylene, polyester (PBT) bristles, and AISI 304L stainless steel for durability
  • Product dimensions of 290 mm length, 25 mm width, and 65 mm height
  • Visible bristle length of 24 mm and a handle length of 210 mm
  • Complies with FDA Regulation CFR 21 and EU food contact materials regulations
  • Withstands temperatures from -20 °C to 100 °C for diverse applications
  • Autoclavable at 121 °C for sterilization

Catalog No. 50-284-6112 Supplier MSC Supplier No. 47175450
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This utility brush is engineered for effective and thorough detail cleaning of machinery and equipment within various industrial and food service environments.

  • Medium bristle stiffness for versatile cleaning tasks
  • Constructed from polypropylene, polyester (PBT) bristles, and AISI 304L stainless steel for durability
  • Product dimensions of 290 mm length, 25 mm width, and 65 mm height
  • Visible bristle length of 24 mm and a handle length of 210 mm
  • Complies with FDA Regulation CFR 21 and EU food contact materials regulations
  • Withstands temperatures from -20 °C to 100 °C for diverse applications
  • Autoclavable at 121 °C for sterilization

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.