Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Narrow Dust Pan
SDP

Catalog No. 19173594 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-594 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-594 Supplier Ampco Supplier No. D50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made in the USA. Non-magnetic and corrosion-resistant.

  • Pan width: 4 in.
  • Pan depth: 8 in..
  • Height: 1 and 1/2 in.
  • Length: 13 in.

Specifications

Product Type Dust Pan
Length (English) 12 in.
Width (English) 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.