Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marketlab Narrow Pace Adjustable Workstation Cart
Description
- Worksurface adjusts in height from 36.5 to 48.5 in. to accommodate staff heights
- Seamless worksurface has raised edges prevent items from rolling off
- Antimicrobial worksurface and drawer pulls help minimize the spread of germs
- Two 3 in.-high drawers, one 6 in.-high drawer, and one 9 in.-high drawer
- Designed for quiet movement and ease of maneuverability
- Durable rounded bumpers protect walls and doors from damage
- Keyed lock to keep drawer contents secure
- 5 in. locking, full-swivel casters
- Lightweight aluminum case
- 30 lb. weight capacity
Specifications
Specifications
| Product Type | Phlebotomy Cart |
| Dimensions (D x W x H) | 21.25 x 17.5 x 36.5 in. |
| Material | Aluminum |
| No. of Shelves | 1 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?