Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Whirl-Pak™ Poultry Rinse Bag, No Closure
GREENER_CHOICESDP

Catalog No. 01812230 Shop All Whirl-Pak Products
Change view
Click to view available options
Dimensions (L x W):
20 x 15 in. (50 x 37.5 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-812-230 20 x 15 in. (50 x 37.5 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-812-230 Supplier Whirl-Pak™ Supplier No. B01319
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specially designed for poultry sampling and testing for E.Coli.

Specially designed for poultry sampling and testing for E.Coli.

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Clear with White Block
Disposable Single-use
For Use With (Application) Poultry sampling, tests for E. coli
Material Polyethylene
Sterility Sterile
No. per Pack 250/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 2 mil
Dimensions (L x W) 20 x 15 in. (50 x 37.5 cm)
Length (English) 20 in.
Width (English) 20 in.
Product Type Giant-size Sample Bag
Length (Metric) 50 cm
Width (Metric) 37.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.