Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nasco Sampling Line for Whirl-Pak™ Bags
SDP

Catalog No. 0181293 Shop All Whirl-Pak Products
Change view
Click to view available options
Length (Metric):
7.63 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-812-93 7.63 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-812-93 Supplier Nasco Supplier No. B01368WA

missing translation for 'validMainframeMsg'

Nylon sampling line 25 ft. (7.62 m) with bag holder.

Specifications

Product Type Dip Sampler
Material Nylon
Autoclavable Not Autoclavable
Disposable Single-use
Length (English) 25 ft.
Length (Metric) 7.63 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.