Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nasco Tank Sampler Section Extension
SDP

Catalog No. 0181248
Change view
Click to view available options
Length (Metric):
1.53 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
01-812-48 1.53 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-812-48 Supplier Nasco Supplier No. B01097WA

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Extension sections in 5 ft. (1.53 m) lengths are available to extend the Sampler and come with a length of stainless steel wire.

Specifications

For Use With (Application) Tank sampler
Includes Stainless steel wire
Material Plastic
Type Sludge Sampler
Length (English) 5 ft.
Length (Metric) 1.53 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.