Learn More
Description
- Transparent polyethylene bag
- Gas sterilized, with documentation available
- Pull tabs help prevent contamination from finger contact when opening
- Write-on bags have area that accepts ballpoint pen or pencil
- Bag can be frozen to any temperature; including liquid nitrogen--careful handling required after freezing
- Thickness, 0.05mm
Bags should not be used at temperatures above 180°F (82°C).
Specifications
Specifications
| Description | Write-on Style |
| Autoclavable | Not Autoclavable |
| Closure Type | Tape and Wire |
| Color | Clear |
| Disposable | Single-use |
| Material | Polyethylene |
| Outer Packaging | Cardboard |
| Sterilization Method | Ethylene Oxide Gas |
| Temperature Range (English) | -320°F to +180°F |
| Temperature Range (Metric) | -196°C to +82°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
