Learn More
Description
- 8 in. (20.3 cm) long bendable polypropylene handle allows maximum contact of the sponge with the sampling surface
- Helps with the collection of hard-to-reach surfaces, around corners, and irregularly shaped areas.
- Innovative twist-off head holds the cellulose sponge securely and is quick and easy to remove from the handle once sample collection is completed.
- Sterilized write-on bag.
Specifications
Specifications
| Product Type | Dry Sponge Probe |
| Format | Tube |
| For Use With (Application) | Designed for surface sampling |
| Length (English) | 8 in. |
| Length (Metric) | 20.3 cm |
| Quantity | 50/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
