Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Nashville Wire Channel, Steel, 42 in Deep, Galvanized

Catalog No. 5000513844
Encompass

This product is a channel designed for use with pallet racks. It is constructed from steel and features a galvanized finish, providing durability and corrosion resistance for industrial applications.

  • Designed for use with pallet racks
  • Constructed from steel
  • Features a galvanized finish
  • Has a depth of 42 in
  • Has a width of 52 in
  • Includes a 6 gauge construction

Catalog No. 50-005-13844 Supplier MSC Supplier No. 64619323
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a channel designed for use with pallet racks. It is constructed from steel and features a galvanized finish, providing durability and corrosion resistance for industrial applications.

  • Designed for use with pallet racks
  • Constructed from steel
  • Features a galvanized finish
  • Has a depth of 42 in
  • Has a width of 52 in
  • Includes a 6 gauge construction

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.