Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ National 15 x 45 mm Screw Thread Vials, Silanized

Catalog No. 0334012C Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Amber
Neck Style:
Standard
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Neck Style
03-340-12C Amber Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-340-12C Supplier Thermo Scientific™ Supplier No. C4015S2

missing translation for 'validMainframeMsg'

Thermo Scientific™ National 15 x 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.

Thermo Scientific™ National 15 x 45mm Screw Thread Vials have a uniformly flat bottom for security with inserts.

  • Original 4mL Waters WISP™ autosampler vial
  • Superior quality borosilicate clear glass Type 1, Class A or 51A amber glass
  • I-D™ vials feature write-on patch
  • AP2000™ High-recovery vials feature a tapered bottom for maximum sample extraction
  • Glastic™ vials have a glass insert fixed inside of a plastic vial
  • Deactivated vials are available with either NSC Silanization or Kimshield™ pretreatment
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
Neck Style Standard
Volume (Metric) Working 4 mL
Height (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.