Learn More
Thermo Scientific™ National Scientific 2.5mL 15 x 45mm Crimp/Snap-Ring LoVials™
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ National 2.5mL 15 x 45mm Crimp/Snap-Ring LoVials feature a 13mm crimp/snap-ring finish, for use with aluminum seals or Kim-Snap™ closures.
- Fits Waters'™ 4mL WISP™ and other 15 × 45mm autosampler trays
- Vials feature a 13mm crimp/snap-ring finish—use with Aluminum Seals or Kim-Snap™ Closures
- Superior quality 33 expansion borosilicate clear glass Type 1, Class A Uniformly flat bottom for security with inserts
Specifications
Specifications
| Description | Polypropylene |
| Volume (Metric) | 2.5 mL |
| Volume (Metric) Residual | <300 μL |
| Volume (Metric) Working | 2.5 mL |
| Closure Size | 13 mm |
| For Use With (Equipment) | Aluminum Seals or Kim-Snap™ Closures |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.