Learn More
Thermo Scientific™ Screw Top Vial Racks
Description
Store vials efficiently with Thermo Scientific™ National 4mL Screw Top Vial Racks, stackable for even more space savings.
- Racks feature alphanumeric indexing for easier vial identification
- Polypropylene vial racks are resistant to most solvents
Ordering Information
50 and 100 vial capacity racks available.
Specifications
Specifications
| Description | Vial Rack |
| Color | Clear |
| Holds | Vials |
| Material | Polypropylene |
| Positions | 50 |
| Shape | Square |
| Stackable | Yes |
| For Use With (Equipment) | 2 mL Vials |
| Product Type | Vial Rack |
Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.