Learn More
Description
Thermo Scientific™ National Flat-Bottom Vial Inserts are bulk-packed for convenience.
Specifications
Specifications
| Description | 200μL; 5mm OD |
| Diameter (Metric) Outer | 5 mm |
| Volume (Metric) | 200 μL |
| Product Type | Insert |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.