Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ National Headspace Vials

Catalog No. 03376468 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-376-468 20 mL
03-376-467 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-376-468 Supplier Thermo Scientific™ Supplier No. C4020S20
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ National Headspace Vials meet or exceed OEM specifications.

Thermo Scientific™ National Headspace Vials meet or exceed OEM specifications.

  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
TRUSTED_SUSTAINABILITY

Specifications

Description 20mL; Flat Bottom; Beveled Edge
Material Glass
Volume (Metric) 20 mL
Neck Style Beveled
Base Style Flat Bottom
Closure Type Crimp Cap
Closure Size 20 mm
For Use With (Equipment) Carlo Erba™ and Agilent™ Units
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.