Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Caution Chemical Spill Keep Out Sign

Catalog No. 179823c Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
20 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-982-3C 20 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-982-3C Supplier National Marker™ Supplier No. FS5

Double-sided cautionary floor sign

  • Black text and graphic on yellow background
  • Double-sided sign includes two different messages
  • Made of Coroplast™
  • Size: 50.8 × 30.5cm (20 × 12 in.)

Specifications

Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
For Use With (Application) Waterproof sign folds easily for convenient storage
Height (English) 20 in.
Width (English) 12 in.
Dimensions (L x W) 20 x 12 in.
Displayed Text CAUTION Chemical Spill Keep Out CAUTION Keep Clear
Product Type Floor Sign
Color Black on Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.