Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Caution Wet Floor/Slippery When Wet Sign

Catalog No. 179823A Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
20 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-982-3A 20 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-982-3A Supplier National Marker™ Supplier No. FS1

missing translation for 'validMainframeMsg'

Double-sided floor sign warns of wet and slippery condition

  • Yellow sign with black text
  • Made with coroplast
  • Size: 50.8 × 30.5cm (20 × 12 in.)

Specifications

Material Polyethylene
Quantity 1 Ea.
Description Corrugated Polyethylene
Height (English) 20 in.
Thickness 4 mil
Width (English) 12 in.
Dimensions (L x W) 20 x 12 in.
Displayed Text Wet Floor/Slippery When Wet
Product Type Floor Safety Sign
Color Black on Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.