Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Danger Acetylene Signs

Catalog No. 1798537A Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Plastic
Vinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-985-37A Vinyl
17-985-37C Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-985-37A Supplier National Marker™ Supplier No. D3P

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Vinyl
Quantity 1 Ea.
For Use With (Application) Indoor and outdoor use
Height (English) 7 in.
Max. Temperature (English) 178°F
Max. Temperature (Metric) 81°C
Thickness 0.004 in.
Width (English) 10 in.
Displayed Text DANGER Acetylene
Product Type OSHA Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.