Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Danger: Chlorine Signs

Catalog No. 1798538C Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
25.4 x 35.6 cm
7 x 10 in.
Material:
Plastic
Vinyl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
17-985-38C 7 x 10 in. Plastic
17-982-2B 25.4 x 35.6 cm Plastic
17-985-38B 25.4 x 35.6 cm Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-985-38C Supplier National Marker™ Supplier No. D15R

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
For Use With (Application) Long lasting indoor or outdoor use
Height (English) 7 in.
Max. Temperature (English) 183°F
Max. Temperature (Metric) 84°C
Thickness 0.05 in.
Width (English) 10 in.
Dimensions (L x W) 7 x 10 in.
Displayed Text DANGER Chlorine
Product Type Danger Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.