Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Danger Laser Operating Signs

Catalog No. 179822Q Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-982-2Q 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-982-2Q Supplier National Marker™ Supplier No. D169RB

missing translation for 'validMainframeMsg'

Alert employees and guests to laser operation areas

  • Material: Rigid plastic
  • Color: Red, white and black
  • Size: 25.4 × 35.6cm (10 × 14 in.)

Compliance

Comply with OSHA 29 CFR 1910.145

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
Height (English) 10 in.
Max. Temperature (English) 168°F
Min. Temperature (English) -90°F
Width (English) 14 in.
Temperature Range (Metric) -68°C to 76°C
Temperature Range (English) -90°F to 168°F
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Laser Operating
Product Type Machine and Operational Sign
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.