Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Floor Sign: Forklift Traffic Area

Catalog No. 19035031 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-035-031 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-035-031 Supplier National Marker™ Supplier No. WFS20

missing translation for 'validMainframeMsg'

Non-slip floor signs attract attention and communicate important safety information in key areas

  • Material: Pressure-sensitive vinyl laminated with anti-skid tread laminate
  • Color: Black text and graphic on yellow background
  • Size: 43.2cm (17 in.) diameter

Order Info

Not suitable for heavy work vehicle areas.

Specifications

Material Vinyl
Quantity 1 Ea.
Diameter (English) 17 in.
Height (English) 17 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -90°F
Width (English) 17 in.
Temperature Range (Metric) -68°C to 80°C
Temperature Range (English) -90°F to 176°F
Displayed Text Forklift Traffic Area
Product Type Floor Sign
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.