Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Glow Exit Sign

Catalog No. 17983 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Polyester
Rigid Plastic
For Use With (Application):
Indoor and outdoor use
Indoor use
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material For Use With (Application)
17-983 Polyester Indoor use
17-987-173 Rigid Plastic Indoor and outdoor use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-983 Supplier Fisherbrand™ Supplier No. GL12P

Indicate the locations of exits and entrances in the event of an emergency

  • Immediate visibility in sudden blackout situations
  • Absorb and store energy from ambient light
  • Illumination duration time of more than six hours
  • Size: 17.8 × 25.4cm (7 × 10 in.)

Specifications

Certifications/Compliance OSHA 1910.37, ASTM E2072-00, ASTM E2073-02, ASTM E2030-02, ASTM E162, ASTM E648, ASTM E662
Material Polyester
Quantity 1 Ea.
For Use With (Application) Indoor use
Height (English) 7 in.
Max. Temperature (English) 178°F
Max. Temperature (Metric) 81°C
Thickness 0.01 in.
Width (English) 10 in.
Displayed Text Exit
Product Type Exit Sign
Color Red on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.