Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Glow-in-the-Dark Arrows Signs

Catalog No. 18999925 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
2 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-999-925 2 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-925 Supplier National Marker™ Supplier No. GL14R

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance ASTM, IMO, ISO/CD, NFPA AND OSHA
Material Plastic
Quantity 1 Ea.
Description Rigid Plastic
For Use With (Application) Indoor and outdoor use
Height (English) 2 in.
Max. Temperature (English) 183°F
Max. Temperature (Metric) 84°C
Thickness 0.05 in.
Width (English) 10 in.
Dimensions (L x W) 2 x 10 in.
Product Type Fire Sign
Color Red on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.