Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Hardhat Area Walk-On Floor Sign

Catalog No. 18999904 Shop All AccuformNMC Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-999-904 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-904 Supplier National Marker™ Supplier No. WFS13

missing translation for 'validMainframeMsg'

Specifications

Material Vinyl
Quantity 1 Ea.
Diameter (English) 17 in.
For Use With (Application) Attract attention and communicate important safety information in key areas
Max. Temperature (English) 178°F
Max. Temperature (Metric) 81°C
Thickness 0.004 in.
Displayed Text Hard Hat Area
Product Type Floor Safety Sign
Color Black on Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.