Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ NFPA Decals

Catalog No. 1798157F Shop All Fisherbrand Products
Change view
Click to view available options
Display Text:
Alkaline
COR
Radiation
USE NO WATER
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
17-981-57F Radiation
17-981-57D Alkaline
17-981-57E COR
17-981-57A USE NO WATER
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-981-57F

missing translation for 'validMainframeMsg'

Diamond-shaped 10.2cm (4 in. ) decals with a variety of messages

  • Color: Black text on white background
  • Material: Pressure-sensitive vinyl
  • Size: 12.7 × 12.7cm (5 × 5 in.)

Specifications

Color White/Pink, Pink
Format Label
Material Vinyl
Product Type NFPA Label Symbol
Display Text Radiation
For Use With (Application) Right-To-Know
Quantity 5/Pk.
Thickness (English) 0.0045 mil
Width (English) 5 in.
Height (English) 5 in.
Height (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.