Learn More
Description
- Material: Rigid plastic or pressure-sensitive vinyl
- Color: Black and red text and graphic on white background
- Size: 17.7 x 43.2cm (7 x 17 in.) or 17.7 x 17.7cm (7 x 7 in.)
Specifications
Specifications
| Certifications/Compliance | OSHA |
| Material | Plastic |
| Quantity | 1 Ea. |
| For Use With (Application) | Indoor and outdoor use |
| Height (English) | 7 in. |
| Height (Metric) | 17.7 cm |
| Max. Temperature (English) | 183°F |
| Max. Temperature (Metric) | 84°C |
| Width (English) | 7 in. |
| Width (Metric) | 17.7 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.