Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ No Smoking Sign

Catalog No. 17985410K Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
7 x 7 in.
7 x 17 in.
Material:
Plastic
Vinyl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
17-985-410K 7 x 17 in. Vinyl
17-984-9A 7 x 7 in. Plastic
17-984-7A 7 x 17 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-985-410K Supplier National Marker™ Supplier No. SA124P

missing translation for 'validMainframeMsg'

Alerts employees and guests to non-smoking policy within a facility

  • Material: Rigid plastic or pressure-sensitive vinyl
  • Color: Black and red text and graphic on white background
  • Size: 17.7 x 43.2cm (7 x 17 in.) or 17.7 x 17.7cm (7 x 7 in.)

Specifications

Certifications/Compliance OSHA
Material Vinyl
Quantity 1 Ea.
Description PS Vinyl
For Use With (Application) Indoor and outdoor use
Height (English) 7 in.
Height (Metric) 17.8 cm
Max. Temperature (English) 178°F
Max. Temperature (Metric) 81°C
Width (English) 17 in.
Width (Metric) 43.2 cm
Dimensions (L x W) 7 x 17 in.
Displayed Text No Smoking
Product Type Safety Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.