Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Rigid Plastic Glow-in-the Dark Signs

Catalog No. 18999919 Shop All AccuformNMC Products
Change view
Click to view available options
Height (English):
10 in.
12 in.
18 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
18-999-919 10 in.
18-999-913 12 in.
18-999-923 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-999-919 Supplier National Marker™ Supplier No. GL16R

Specifications

Certifications/Compliance OSHA 1910.37, ASTM E2072-00, ASTM E2073-02, ASTM E2030-02, ASTM E162, ASTM E648, ASTM E662
Material Plastic
Quantity 1 Ea.
Style Rigid
For Use With (Application) Indoor and outdoor use
Height (English) 10 in.
Thickness 0.05 in.
Width (English) 10 in.
Displayed Text Exit With Left Arrow
Product Type Glow-in-the-Dark Sign
Color Phosphorescent
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.