Learn More
Specifications
Specifications
| Certifications/Compliance | OSHA 1910.37, ASTM E2072-00, ASTM E2073-02, ASTM E2030-02, ASTM E162, ASTM E648, ASTM E662 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Style | Rigid |
| For Use With (Application) | Indoor and outdoor use |
| Height (English) | 10 in. |
| Thickness | 0.05 in. |
| Width (English) | 10 in. |
| Displayed Text | Exit With Left Arrow |
| Product Type | Glow-in-the-Dark Sign |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.