Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Marker™ Visi-Sign™ Wall Signs

Catalog No. 1798411A Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
5.75 in.
6 in.
Displayed Text:
Eye Wash Station
Fire Extinguisher
First Aid
MSDS Info
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Displayed Text
17-984-11A 5.75 in. Fire Extinguisher
18-999-910 6 in. Fire Extinguisher
17-984-11B 5.75 in. Eye Wash Station
18-999-909 5.75 in. MSDS Info
17-987-176 5.75 in. First Aid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-984-11A Supplier National Marker™ Supplier No. VS1R

3-D signs project at a 45° angle from the wall to provide 180° visibility

  • Made from 0.125 in. red or white acrylic. Double-flanged with predrilled mounting holes
  • Adhere to most surfaces with double-faced foam mounting strips

Specifications

Material Acrylic
Quantity 1 Ea.
Mounting Type Wall Mount
For Use With (Application) 3D Mounted signs project 8.9cm from a wall or similar surface at a 45° angle, providing 180° visibility
Height (English) 5.75 in.
Width (English) 8.75 in.
Displayed Text Fire Extinguisher
Product Type Safety Sign
Color White on Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.