Learn More
Thermo Scientific™ National Microvolume Inserts for 8 x 40mm Shell Vials
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ National Microvolume Inserts are available in pulled point or precision point design to suit various application needs.
- Polyspring™ inserts feature a polyethylene spring to center the bottom of the insert and to provide a cushion against needle contact
- Precision point inserts permit maximum sample extraction
- Use metal spring with inserts that lack the Polyspring
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Style | Precision Point Tip |
| Product Line | National |
| For Use With (Equipment) | 8 x 40 mm Shell Vials |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.