Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Double-Tier Hanging Chair Dolly
SCI_ED

Catalog No. s98125mf Shop All National Public Seating Corporation Products
Change view
Click to view available options
Holds:
84 Chairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S98125MF 84 Chairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98125MF Supplier National Public Seating™ Supplier No. 084
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For storage and transportation of folding chairs in bulk.

  • Color: Dark brown
  • Can be used as coat-rack with extension rods (sold separately)
  • Ships knocked-down, and is easy to assemble with only 12 bolts
  • Ships in 1-3 days
  • Fits through an 80 in. doorway
  • Heavy duty casters: 4 x 1.25 in. swivel wheels

Order Info

Overall Dimensions: 33.25D x 67W x 70 in. H

Warranty and Services

Five Years

Specifications

Product Type Double-tier Hanging Chair Dolly
Width (English) 67 in.
Weight (Metric) 147.41 kg
Width (Metric) 170.18 cm
Weight (English) 325 lb.
Length (English) 67 in.
For Use With (Application) Storage and transportation of folding chairs in bulk
Color Dark Brown
Depth (English) 33.25 in.
Depth (Metric) 84.45 cm
Height (English) 70 in.
Height (Metric) 177.8 cm
Holds 84 Chairs
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.