Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Folding Chair Caddy
SCI_ED

Catalog No. S98127MF Shop All National Public Seating Corporation Products
Change view
Click to view available options
Depth (English):
81 in.
109.5 in.
Holds:
35 Chairs
50 Chairs
Weight (English):
58 lb.
67 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Holds Weight (English)
S98127MF 109.5 in. 50 Chairs 67 lb.
S98126MF 81 in. 35 Chairs 58 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S98127MF Supplier National Public Seating™ Supplier No. DY50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For storing and transporting folding chairs in upright position.

  • Constructed of brown powder-coated steel
  • Two swivel and 2 stationary
  • Three tubular handles
  • Chair capacity: 35 and 50
  • (4) 4 in. casters
  • Ships in 1-3 days
  • Weight: DY-35: 58 lb., DY-50: 67 lb.
  • Accommodates folding chairs from 15.5W - 19 in.W

Order Info

  • Handle Dimensions: 38.5 and 31 in. H; 1 in. OD
  • Inside Truck Width: 19 in. with 2 in. lip
  • DY35 measures 76L x 19.25 in.W
  • DY50 measures 105L x 19 in.W

Warranty and Services

Five year manufacturer's warranty

Specifications

Product Type Folding Chair Caddy
For Use With (Application) Storage and transportation of folding chairs in vertical position
Holds 50 Chairs
Weight (Metric) 30.39 kg
Height (English) 38.5 in.
Height (Metric) 97.7 cm
Color Dark Brown
Width (Metric) 48.8 cm
Depth (Metric) 278.13 cm
Depth (English) 109.5 in.
Quantity 1 Ea.
Width (English) Interior 19 in.
Width (English) 19.25 in.
Weight (English) 67 lb.
Width (Metric) Interior 48.26 cm
Material Powder-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.