Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ National Silanized Sample Vials

Catalog No. 03376215 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-376-215 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-376-215 Supplier Thermo Scientific™ Supplier No. B7999S12A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.

Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.

TRUSTED_SUSTAINABILITY

Specifications

Description Amber; 12mL
Diameter (Metric) Outer 19 mm
Material Glass
Volume (Metric) 12 mL
Closure Size 15-425
Height (Metric) 65 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.