Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ National Target All-Plastic Disposable Syringes

Catalog No. 0337725 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
30 mL
Product Type:
Luer-lock Syringe
Luer-slip Syringe
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type
03-377-25 30 mL Luer-slip Syringe
03-377-20 1 mL Luer-slip Syringe
03-377-23 10 mL Luer-slip Syringe
03-377-24 20 mL Luer-slip Syringe
03-377-21 3 mL Luer-slip Syringe
03-377-22 5 mL Luer-slip Syringe
03-377-29 10 mL Luer-lock Syringe
03-377-30 20 mL Luer-lock Syringe
03-377-27 3 mL Luer-lock Syringe
03-377-28 5 mL Luer-lock Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-377-25 Supplier Thermo Scientific™ Supplier No. S751030

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Use these all-plastic disposable syringes to dispense small volumes of liquids, or to pressure filter through our syringe filters.

Dispense and filter small volumes of liquids with these disposable syringes, used with Thermo Scientific™ Titan3™ or Thermo Scientific™ Target2™ syringe filters. Thermo Scientific™ National Target All-Plastic Disposable Syringes are an ideal choice for all syringe filter applications. These disposable syringes feature two-part construction using polypropylene barrels and polyethylene plungers. This eliminates the need for rubber or synthetic plunger gaskets, and requires no silicone or oil lubricant in the barrel.

  • Choose Luer-Slip or Luer Lock syringes, in capacities ranging from 1 to 50mL
  • Nonsterile
  • Bulk packed
TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene (Plunger), Polypropylene (Barrel)
Description Luer-Slip Syringes; 30mL Capacity
Product Type Luer-slip Syringe
Disposable Single-use
Volume (Metric) 30 mL
Product Line National Target
For Use With (Equipment) Syringe Filter
Connection Type Luer Lock
Sterility Non-sterile

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.