Learn More
Description
Thermo Scientific™ National Target Snap Cap Wide-Opening Vials are easier to fill and provide a larger target area for the autosampler needle.
- 2mL, 12 x 32mm Crimp/Snap Ring Vials
- Fit rotating or robotic arm autosamplers
- I-D™ vials feature write-on patch with graduations at 0.5, 1.0 and 1.5mL
- Target Snap-It™ vials can be used with snap caps or aluminum crimp seal closures
- Fit most autosamplers that accommodate the 12 × 32mm vial format
- Superior quality 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass
- Uniformly flat bottom for security with inserts
Specifications
Specifications
| Description | Micro-V Clear Glass Snap-It Microsampling Vial |
| Volume (Metric) | 15 μL |
| Volume (Metric) Residual | 15 μL |
| Product Type | Micro-V™ Clear Glass Snap-It Microsampling Vial |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.