Learn More
Description
Thermo Scientific™ National Target Snap-It Convenience Kits provide vials and Snap-it caps with prefitted septa in storage trays.
- 2mL,12 × 32mm vials
- Choice of vial and preassembled seals with septa
- Packaged in two compartment benchtop storage trays
- Include matched quantities of vials and Snap-It caps with prefitted septa
- All items remain dust-free
Specifications
Specifications
| Closure Color | Clear |
| Description | Amber Glass I-D; Septum: PTFE/Silicone |
| Color | Amber |
| Material | PTFE, Silicone |
| Volume (Metric) | 2 mL |
| Septum | PTFE/Silicone |
| Closure Material | PTFE, Silicone |
| Marking Spot | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.