Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix NATtrol™ EP Controls
SDP

Catalog No. 22158018 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
12 x 0.25mL Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-158-018 12 x 0.25mL Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-158-018 Supplier ZeptoMetrix Supplier No. NATEPCNNS
Add to Cart
Add to Cart

Formulated with purified, intact chemically modified virus particles to render them non-infectious and refrigerator stable

  • Each control contains 12 x 0.25mL vials of bacterial/viral NATtrol targets (6 vials of EP Control 1 and 6 vials of EP Control 2) and 2 x 1mL vials of Negative Control
  • Supplied in Stool Diluent that mimics the composition of true clinical specimen

Specifications

Content And Storage 2°C to 8°C
Product Type Quality Control
Includes 6 vials of EP Control 1 and 6 vials of EP Control 2 and 2 x 1mL vials of Negative Control
Quantity 12 x 0.25mL Vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.