Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix NATtrol™ Influenza/RSV Verification Panel
SDP

Catalog No. 22158028 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
21 x 0.5 mL Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-158-028 21 x 0.5 mL Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-158-028 Supplier ZeptoMetrix Supplier No. NATFRVPC
Add to Cart
Add to Cart

Formulated with purified, intact chemically modified virus particles to render them non-infectious and refrigerator stable

  • Each control contains 21 x 0.5mL vials of  Influenza A H1, Influenza A H3, Influenza B, Respiratory Syncytial Virus A (RSV A), Respiratory Syncytial Virus B (RSV B), Coxsackievirus Type A9
  • Contains 3 tubes each of the Influenza and RSV positive members and 6 tubes of Coxsackievirus A9 negative member
  • Supplied in purified protein matrix identical to the composition of true clinical specimen
  • Designed to evaluate performance of nucleic acid tests for determination of the presence of viral nucleic acids
  • Contain intact organisms and should be run in a manner identical to that used for clinical specimen

Specifications

Content And Storage 2°C to 8°C
Product Type Influenza/RSV Verification Panel
Includes 21 x 0.5mL vials of Influenza A H1, Influenza A H3, Influenza B, Respiratory Syncytial Virus A (RSV A), Respiratory Syncytial Virus B (RSV B), Coxsackievirus Type A9 (3 tubes each of the Influenza and RSV positive members and 6 tubes of Coxsackievirus A9 negative member)
Quantity 21 x 0.5 mL Vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.