Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix NATtrol Meningitis/Encephalitis (ME) Controls
SDP

Catalog No. 22444102 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
12 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-444-102 12 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-102 Supplier ZeptoMetrix Supplier No. NATMECBIOIVD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to evaluate the performance of nucleic acid tests for determination of the presence of bacterial, fungal, and viral nucleic acids

  • NATtrol™ Meningitis/Encephalitis (ME) Controls contain purified, intact microorganisms and viruses that have been chemically modified to render them non-infectious and refrigerator stable
  • The controls are formulated in a proprietary matrix
  • NATtrol™ Meningitis/Encephalitis (ME) Controls are full process controls designed to monitor the steps of extraction, amplification, and detection in nucleic acid testing procedures
  • The microorganisms have been chemically modified to render them non-infectious and refrigerator stable
  • NATMEC-BIO contains 12 x 0.2 mL vials of bacterial, fungal and viral NATtrol™

Specifications

Certifications/Compliance RUO
Content And Storage 2°C to 8°C
Manufacturing Origin United States
Product Type Meningitis/Encephalitis (ME) Controls
Sterility Non-sterile
Target Organism Class Bacterial Nucleic Acids
Test Type Qualitative QC
Fill Volume 12 x 0.2 mL
Quantity 12 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.