Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix NATtrol™ Norovirus Rotavirus Negative Control
SDP

Catalog No. 22158022 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
6 x 0.125 mL Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-158-022 6 x 0.125 mL Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-158-022 Supplier ZeptoMetrix Supplier No. NATROTA6MC
Add to Cart
Add to Cart

Formulated with purified, intact chemically modified virus particles to render them non-infectious and refrigerator stable

  • Each control contains 6 x 0.125mL vials of  Norovirus Rotavirus
  • Supplied in purified protein matrix identical to the composition of true clinical specimen
  • Designed to evaluate performance of nucleic acid tests for determination of the presence of Norovirus nucleic acids
  • Contain intact organisms and should be run in a manner identical to that used for clinical specimen

Specifications

Content And Storage 2°C to 8°C
Product Type Negative Control
Quantity 6 x 0.125 mL Vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.