Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Natural HDPE Cylinder Bottles with White Polypropylene Caps
SDP

Catalog No. FB02911980A Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
950 mL
Quantity:
12
24
48
77
180
240
800
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
FB02911980A 120 mL 48
FB02912293A 480 mL 180
FB02911982A 480 mL 24
FB02912294A 950 mL 77
FB02911983A 950 mL 12
FB02912112A 60 mL 800
FB02911962A 240 mL 240
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. FB02911980A
Add to Cart
Add to Cart

High Density Polyethylene, natural color, good chemical resistance

Natural HDPE Narrow-Mouth Cylinder Bottles:

  • Shoulder style allows to pour small quantities without spilling
  • Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping

Polypropylene PE Foam/PTFE Lined Caps:

  • Offers good impact strength, durability, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Natural
Diameter (Metric) Outer Neck 22 mm
Diameter (Metric) Inner Neck 17 mm
Height (Metric) With Closure 124 mm
Material HDPE
Quantity 48
Closure Color White
Neck Finish 24-410
Closure Included Yes
Mouth Narrow
Height (Metric) 121 mm
Product Type Cylinder Bottle
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 24-410 mm
Diameter (Metric) 41 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.