Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Handled Round Jug

Catalog No. 02915029
Change view
Click to view available options
Capacity (English):
128 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
02-915-029 128 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-915-029 Supplier Qorpak™ Supplier No. 349289
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plastic Jugs provide the capacity you need without the weight and potential for breakage of glass.

  • Graduation marks in oz. and mL
  • Wide neck jug
  • Finger grip handle

Specifications

Capacity (Metric) 3.84 L
Color Natural
Diameter (English) 6.325 in.
Material HDPE
No. per Case 36/Cs.
Sterility Non-sterile
Weight (Metric) 120 g
Neck Finish 89-400
Closure Included No
Graduated Yes
Mouth Wide, Threaded
Height (English) 9.91 in.
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round Jug
Disposable Reusable
Product Type Jug with Handle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.