Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Natural HDPE Wide Mouth Oblong Bottles without Caps
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
Specifications
Closure Size | 43-400 mm |
Diameter (Metric) | 77 mm |
Height (Metric) | 149 mm |
Product Type | Oblong Bottle |
Capacity (Metric) | 500 mL |
Color | Natural |
Diameter (Metric) Outer Neck | 39 mm |
Diameter (Metric) Inner Neck | 35 mm |
Material | HDPE |
Quantity | 160 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction