Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles with White PP SturdeeSeal™ PE Foam Lined Caps

Catalog No. 02930160
Change view
Click to view available options
Neck Finish:
110-400
89-400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish
02-930-160 110-400
02-994-127 89-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-930-160 Supplier Qorpak™ Supplier No. 346892
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for general use with solids and powders

  • Provides moisture barrier
  • Impact resistant

Specifications

Capacity (Metric) 3.84 L
Color Natural
Material HDPE
No. per Case 36
Sterility Non-sterile
Neck Finish 110-400
Closure Included No
Graduated No
Mouth Extra Wide
Height (Metric) 249 mm
Chemical Label Unlabeled
Diameter (Metric) 155 mm
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Round Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.