Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles without Cap
Description
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling of interstate shipping
Specifications
Specifications
| Capacity (Metric) | 3840 mL |
| Color | Natural |
| Material | HDPE |
| Sterility | Non-sterile |
| Neck Finish | 110-400 |
| Closure Included | No |
| Graduated | No |
| Mouth | Wide, Threaded |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 128 oz. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.