Learn More
Qorpak™ Natural HDPE Wide Mouth Round Bottles Without Caps
Description
- Provides moisture barrier
- Impact resistant
Specifications
Specifications
| Capacity (Metric) | 3.84 L |
| Color | Natural |
| Material | HDPE |
| No. per Case | 36 |
| Sterility | Non-sterile |
| Neck Finish | 89-400 |
| Closure Included | No |
| Graduated | No |
| Mouth | Wide, Threaded |
| Height (Metric) | 252 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.